Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361QL
  • Zoro # G0859864
product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS4361QL
Zoro #
G0859864
UPC #
663370072284
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/8"
Depth
7-1/2"
Item Height (Inch)
3
Item Width (Inch)
7.25
Item Length (Inch)
7.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Finish
Polished Chrome
Material
Brass
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
11.57
Sidespray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Prop 65 Label
true
Faucet Holes
3
CEC Certified
false
UPC/CUPC Certified
true
Hose Included
false
Handshower Included
No
Drain Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Lever
Collection
Fortress
Theme
Modern
Faucet Centers
8 to 36
Handles Included
true
Pullout Spray
false

Description

KS4361QL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews