Zoro Homepage

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538GL

  • Zoro # G0860984


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538GL
Zoro #
G0860984
UPC #
663370073991
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Finish
Brushed Nickel
Material
Brass
Pullout Spray
false
Faucet Centers
8 to 36
Low Lead Compliant
false
Handle Style
Lever
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Handles Included
true
CEC Certified
false
Prop 65 Label
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Handshower Included
No
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Collection
Georgian
DOE Certified
false
Item Weight (lbs)
9.37
Hose Included
false

Description

KS5538GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.