Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS5538ZL

  • Zoro # G0860853


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5538ZL
Zoro #
G0860853
UPC #
663370074035
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 4-1/16"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.44
Item Width (Inch)
5.5

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Brushed Nickel
Handle Material
Metal
Faucet Handle Type
Lever
Number of Holes
3
Item
Roman Tub Faucet
Number of Handles
2
Faucet Operation
Standard
ADA Compliant
true
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Hose Included
false
Drain Included
No
CEC Certified
false
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Item Weight (lbs)
9.37
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Handles Included
true
Low Lead Compliant
false
Sidespray
false
Faucet Centers
8 to 36
Pullout Spray
false
Collection
Silver Sage
Handle Style
Lever

Description

KS5538ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.