Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Deck Mount

  • Mfr # KS8328DL

  • Zoro # G0862838


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Includes
Handles
Features
Ergonomic Dual Lever Handles, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8328DL
Zoro #
G0862838
UPC #
663370044601
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11-1/8"
Width
Spout: 2-3/8", Handle: 4-11/32"
Item Width (Inch)
8.5
Item Height (Inch)
2.38
Item Length (Inch)
11

Details

Includes
Handles
Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
1-1/4"-18 IPS, 3/4"-14 NPT, 3/4" IPS
Standards
CUPCÊ
Body Material
Brass
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
CEC Certified
false
Theme
Modern
Drain Included
No
Collection
Concord
Handle Style
Lever
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Faucet Holes
3
Sidespray
false
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Low Lead Compliant
false
Pullout Spray
false
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Handles Included
true
Faucet Centers
8 to 36
DOE Certified
false

Description

KS8328DL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.