Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS1028PX

  • Zoro # G0853433


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1028PX
Zoro #
G0853433
UPC #
663370566585
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
7.94
Item Height (Inch)
6.19

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Body Material
Brass
Handle Material
Porcelain
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Handle Type
Cross
Faucet Operation
Standard
Material
Brass
Theme
Traditional
Item Weight (lbs)
8.63
Sidespray
false
UPC/CUPC Certified
true
CEC Certified
false
Low Lead Compliant
true
Drain Included
No
Hose Included
false
Showerhead Included
No
Faucet Holes
3
Handles Included
true
Handshower Included
No
Prop 65 Label
true
DOE Certified
false
Handle Style
Cross
Collection
Heritage
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16

Description

KS1028PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.