Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS3028AL
  • Zoro # G3081050
product price: 
$
358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA Guidelines, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS3028AL
Zoro #
G3081050
UPC #
663370474415
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
10.31
Depth
10-5/16"
Length
13
Item Width (Inch)
10.31
Item Height (Inch)
2.56
Item Length (Inch)
13

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8-1/16" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Lever handles meet ADA Guidelines, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Handle Material
Metal
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Color
Brushed Nickel
Weight
7.53
Faucet Centers
8-1/16
Pullout Spray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
7.53
Faucet Holes
3
Handshower Included
No
DOE Certified
false
Handles Included
true
Collection
Restoration
Prop 65 Label
true
Drain Included
No
Showerhead Included
No
Theme
Traditional
Handle Style
Lever
CEC Certified
false
Handshower Flow Rate (GPM)
0
Sidespray
false

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration 8-Inch Center Wall Mount Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews