Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026TX
  • Zoro # G0861788
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7026TX
Zoro #
G0861788
UPC #
663370528415
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Nickel
Number of Handles
2
Faucet Handle Type
Cross
Handle Material
Metal
Mounting Hole Center to Center
8"
Finish
Polished Nickel
Material
Brass
Showerhead Included
No
Prop 65 Label
true
Handles Included
true
Faucet Holes
3
Drain Included
No
Collection
French Country
DOE Certified
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.95
Pullout Spray
false
Pulldown Spray
false
Spout Flow Rate (GPM)
7
CEC Certified
false
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Theme
Traditional
Sidespray
false
Faucet Centers
8-1/16
Handshower Included
No

Description

KS7026TX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews