Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028AL

  • Zoro # G0861727


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7028AL
Zoro #
G0861727
UPC #
663370528521
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Number of Handles
2
Handle Material
Metal
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Finish
Brushed Nickel
Material
Brass
DOE Certified
false
Item Weight (lbs)
7.95
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Collection
English Country
Faucet Holes
3
Handles Included
true
Handle Style
Lever
Pulldown Spray
false
UPC/CUPC Certified
false
Hose Included
false
Handshower Included
No
Faucet Centers
8-1/16
Showerhead Included
No
CEC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
Theme
Traditional
Drain Included
No
Pullout Spray
false

Description

KS7028AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.