Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS7028AX

  • Zoro # G0861709


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Body Material
Brass
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7028AX
Zoro #
G0861709
UPC #
663370528538
Country of Origin
Taiwan, Province of China

Dimensions

Width
Spout: 2-5/16", Lever: 3-3/16"
Height
Spout: 2-5/16", Lever: 3-3/16"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Details

Finish
Brushed Nickel
Number of Holes
3
Body Material
Brass
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Item
Roman Tub Faucet
Faucet Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Faucet Operation
Standard
Faucet Handle Type
Cross
Handle Material
Metal
Features
Ergonomic Dual Cross Handles
Material
Brass
Handshower Included
No
Showerhead Included
No
Sidespray
false
UPC/CUPC Certified
false
Low Lead Compliant
false
Pulldown Spray
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Item Weight (lbs)
7.95
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
3
Prop 65 Label
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Handle Style
Cross
CEC Certified
false
Faucet Centers
8-1/16
Drain Included
No
Collection
English Country
Theme
Traditional

Description

KS7028AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.