Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS8028ZX

  • Zoro # G0862506


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Faucet Handle Type
Cross
Number of Handles
2
Mounting Type
Wall Mount
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8028ZX
Zoro #
G0862506
UPC #
663370558238
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Width (Inch)
8
Item Length (Inch)
2.75
Item Height (Inch)
10

Details

Finish
Brushed Nickel
Flow Rate
7.0 gpm
Faucet Handle Type
Cross
Number of Handles
2
Mounting Type
Wall Mount
Body Material
Brass
Handle Material
Metal
Mounting Hole Center to Center
8"
Faucet Finish
Brushed Nickel
ADA Compliant
false
Item
Roman Tub Faucet
Number of Holes
3
Faucet Operation
Standard
Features
Drip Free Ceramic Disc Cartridge
Connection
1/2"-14 NPT
Material
Brass
Item Weight (lbs)
7.25
CEC Certified
false
DOE Certified
false
Handshower Included
No
Theme
Modern
Showerhead Included
No
Drain Included
No
Handles Included
true
UPC/CUPC Certified
false
Low Lead Compliant
true
Spout Flow Rate (GPM)
7
Collection
Millennium
Prop 65 Label
true
Handle Style
Cross
Hose Included
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Faucet Centers
8

Description

KS8028ZX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.