Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Matte Black, Wall Mount

  • Mfr # KS1020PL

  • Zoro # G0852925


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1020PL
Zoro #
G0852925
UPC #
663370566295
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Width (Inch)
7.94
Item Height (Inch)
6.19
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Matte Black
Faucet Operation
Standard
Handle Material
Porcelain
Faucet Finish
Matte Black
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Number of Handles
2
Body Material
Brass
Material
Brass
Theme
Traditional
Prop 65 Label
true
Collection
Heritage
Faucet Holes
3
Showerhead Included
No
Handles Included
true
Item Weight (lbs)
8.63
Spout Flow Rate (GPM)
7
DOE Certified
false
Handshower Included
No
Faucet Centers
8-1/16
Drain Included
No
Sidespray
false
Low Lead Compliant
true
UPC/CUPC Certified
true
Hose Included
false
CEC Certified
false
Handle Style
Lever

Description

KS1020PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.