Roman Tub Faucet, Matte Black, Wall Mount

  • Mfr # KS1020PX

  • Zoro # G0853083


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1020PX
Zoro #
G0853083
UPC #
663370566301
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Width (Inch)
7.94
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Matte Black
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Matte Black
Handle Material
Porcelain
Faucet Handle Type
Cross
Body Material
Brass
Material
Brass
Item Weight (lbs)
8.63
Faucet Holes
3
Drain Included
No
Collection
Heritage
Prop 65 Label
true
CEC Certified
false
Low Lead Compliant
true
DOE Certified
false
Handles Included
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Handle Style
Cross
Sidespray
false
Hose Included
false
Theme
Traditional
Showerhead Included
No
Handshower Included
No

Description

KS1020PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.