Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS23655NL

  • Zoro # G0855339


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS23655NL
Zoro #
G0855339
UPC #
663370011672
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-1/2", Lever: 3"
Width
Spout: 3-3/8"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Material
Brass
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
9.35
Drain Included
No
UPC/CUPC Certified
false
Low Lead Compliant
false
Handshower Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
7
DOE Certified
true
Showerhead Included
No
Handles Included
true
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Theme
Traditional
Faucet Holes
5

Description

KS23655NL Roman Tub Filler,w/Hand Sho

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.