Shop KINGSTON BRASS

Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365AL
  • Zoro # G0855357

product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2365AL
Zoro #
G0855357
UPC #
663370012549
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Body Material
Brass
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Finish
Bronze
Material
Brass
Handle Style
Lever
Item Weight (lbs)
9.35
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Prop 65 Label
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Faucet Holes
3
Theme
Traditional
UPC/CUPC Certified
true
Collection
Naples
Drain Included
No
Sidespray
false
Handles Included
true
Pullout Spray
false
Hose Included
false
Handshower Included
No
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
DOE Certified
false

Description

KS2365AL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.