Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365BX

  • Zoro # G0855278


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2365BX
Zoro #
G0855278
UPC #
663370073038
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-11/16"
Width
Spout: 3-1/4", Lever: 2-7/8"
Depth
Lever: 2-7/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
3
Item
Roman Tub Faucet
ADA Compliant
false
Flow Rate
7.0 gpm
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Standards
CUPC Certified
Material
Brass
Sidespray
false
Faucet Centers
8 to 36
Theme
Traditional
UPC/CUPC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false
Low Lead Compliant
false
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
3
Collection
Roman
Item Weight (lbs)
8.9
Pullout Spray
false
Prop 65 Label
true
Showerhead Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Handshower Included
No

Description

KS2365BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.