Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS2365ZL

  • Zoro # G0855393


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Faucet Operation
Standard
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2365ZL
Zoro #
G0855393
UPC #
663370073182
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 4-3/16"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
7.13

Details

Finish
Oil Rubbed Bronze
Item
Roman Tub Faucet
ADA Compliant
true
Faucet Operation
Standard
Number of Handles
2
Mounting Type
Deck Mount
Handle Material
Metal
Number of Holes
3
Flow Rate
7.0 gpm
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Body Material
Brass
Standards
CUPC Certified
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Handshower Included
No
Low Lead Compliant
false
UPC/CUPC Certified
true
Theme
Traditional
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Hose Included
false
Faucet Holes
3
Sidespray
false
Handles Included
true
Prop 65 Label
true
DOE Certified
false
Collection
Silver Sage
CEC Certified
false
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Drain Included
No
Handle Style
Lever
Pullout Spray
false
Item Weight (lbs)
8.9

Description

KS2365ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.