Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS33355AL

  • Zoro # G0857089


product price:  $807.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
8-1/2" Spout Reach; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33355AL
Zoro #
G0857089
UPC #
663370011603
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-7/16"
Depth
Handle: 2-13/16"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
8-1/2" Spout Reach; (3) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
1-1/4"-18 IPS, 3/4" IPS
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Finish
Oil Rubbed Bronze
Material
Brass
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Handshower Included
Yes
Faucet Holes
5
Item Weight (lbs)
11.58
Collection
Restoration
Hose Included
true
Showerhead Included
No
Low Lead Compliant
false
Drain Included
No
Handles Included
true
Handle Style
Lever
Pullout Spray
false
UPC/CUPC Certified
false
Prop 65 Label
true
CEC Certified
true
Spout Flow Rate (GPM)
7
Sidespray
false

Description

KS33355AL 5-Piece Roman Tub Filler,w/

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.