Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335BX

  • Zoro # G0857204


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Number of Holes
3
Handle Material
Metal
Body Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3335BX
Zoro #
G0857204
UPC #
663370072635
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 2-7/8"
Width
Spout: 3-1/2", Handle: 2-7/8"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
4.5

Details

Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Number of Holes
3
Handle Material
Metal
Body Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate
7.0 gpm
ADA Compliant
false
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8" to 36"
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Centers
8 to 36
Collection
Vintage
Handshower Included
No
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Hose Included
false
UPC/CUPC Certified
true
DOE Certified
false
Faucet Holes
3
Sidespray
false
Showerhead Included
No
Low Lead Compliant
false
Drain Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Handle Style
Cross
Theme
Traditional
Item Weight (lbs)
9.37
CEC Certified
false

Description

KS3335BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.