Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3335TL

  • Zoro # G0857238


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS
Width
4-1/2"
Height
8-1/2"
Depth
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3335TL
Zoro #
G0857238
UPC #
663370072673
Country of Origin
Taiwan, Province of China

Dimensions

Width
4-1/2"
Height
8-1/2"
Depth
3-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Finish
Oil Rubbed Bronze
Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Connection
3/4" IPS
ADA Compliant
true
Number of Holes
3
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Handle Material
Metal
Handle Style
Lever
Theme
Traditional
Faucet Centers
8 to 36
CEC Certified
false
Drain Included
No
Pullout Spray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Hose Included
false
DOE Certified
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Collection
Templeton
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Handles Included
true
Sidespray
false
Prop 65 Label
true

Description

KS3335TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.