Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3355GL

  • Zoro # G0857834


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Height
Spout: 5-1/2"
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3355GL
Zoro #
G0857834
UPC #
663370073380
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Holes
3
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Item
Roman Tub Faucet
ADA Compliant
true
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS
Material
Brass
CEC Certified
false
Hose Included
false
Handle Style
Lever
Handles Included
true
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Showerhead Included
No
Drain Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Theme
Traditional
Collection
Georgian
Faucet Centers
8 to 36
Pullout Spray
false
Faucet Holes
3
Item Weight (lbs)
9.37
Handshower Included
No
Prop 65 Label
true
Low Lead Compliant
false
Sidespray
false

Description

KS3355GL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.