Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS3355TL

  • Zoro # G0857974


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Height
Spout: 5-1/2"
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3355TL
Zoro #
G0857974
UPC #
663370073342
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Height (Inch)
3.5
Item Width (Inch)
8
Item Length (Inch)
8.5

Details

Finish
Oil Rubbed Bronze
Body Material
Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Number of Holes
3
Item
Roman Tub Faucet
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Material
Brass
Hose Included
false
Handles Included
true
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Handle Style
Lever
Prop 65 Label
true
Collection
Vintage
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Sidespray
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Faucet Centers
8 to 36
Low Lead Compliant
false
Item Weight (lbs)
9.37
CEC Certified
false
UPC/CUPC Certified
true

Description

KS3355TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.