Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS43255AL

  • Zoro # G0859338


product price:  $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS43255AL
Zoro #
G0859338
UPC #
663370051296
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4" IPS
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Item Weight (lbs)
9.37
Low Lead Compliant
false
Prop 65 Label
true
Sidespray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Hose Included
false
Faucet Holes
5
Collection
Metropolitan
Handshower Included
Yes
CEC Certified
true
UPC/CUPC Certified
false
Drain Included
No
Handle Style
Lever
Handles Included
true
Faucet Centers
8 to 36
Pullout Spray
false
DOE Certified
true
Theme
Modern
Handshower Flow Rate (GPM)
1.8

Description

KS43255AL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.