Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS5365PX

  • Zoro # G0860336


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS5365PX
Zoro #
G0860336
UPC #
663370074196
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Connection
3/4" IPS
Body Material
Brass
Number of Handles
2
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Finish
Oil Rubbed Bronze
Material
Brass
Hose Included
false
Low Lead Compliant
false
Item Weight (lbs)
9.37
CEC Certified
false
Faucet Centers
8 to 36
Drain Included
No
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
DOE Certified
false
Theme
Traditional
Prop 65 Label
true
Showerhead Included
No
Handles Included
true
Faucet Holes
3
Sidespray
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Pullout Spray
false
Collection
Royale
Handle Style
Cross

Description

KS5365PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.