Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount

  • Mfr # KS5365TL

  • Zoro # G0860677


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5365TL
Zoro #
G0860677
UPC #
663370074356
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-3/16"
Depth
7-1/8"
Item Length (Inch)
8.44
Item Height (Inch)
7.13
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Finish
Oil Rubbed Bronze
Material
Brass
Prop 65 Label
true
Hose Included
false
Handshower Included
No
DOE Certified
false
Collection
Royale
Drain Included
No
Faucet Holes
3
Item Weight (lbs)
9.37
Handle Style
Lever
Theme
Traditional
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Sidespray
false
Handles Included
true
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
CEC Certified
false
Low Lead Compliant
false

Description

KS5365TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.