
Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KS1025AL
Zoro # G0853266
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Height
7-15/16"
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS1025AL
Zoro #
G0853266
UPC #
663370566431
Country of Origin
Taiwan, Province of China
Dimensions
Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
11.63
Item Height (Inch)
7.94
Description
KS1025AL Wall Mount Tub Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.