Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS1025PX

  • Zoro # G0853363


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1025PX
Zoro #
G0853363
UPC #
663370566462
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Length (Inch)
13
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Faucet Finish
Oil Rubbed Bronze
Handle Material
Porcelain
Body Material
Brass
Material
Brass
Sidespray
false
Item Weight (lbs)
8.63
Faucet Holes
3
Faucet Centers
8-1/16
Hose Included
false
Handles Included
true
Theme
Traditional
Prop 65 Label
true
Collection
Heritage
Low Lead Compliant
true
Showerhead Included
No
Handshower Included
No
UPC/CUPC Certified
true
Handle Style
Cross
DOE Certified
false
Drain Included
No
Spout Flow Rate (GPM)
7
CEC Certified
false

Description

KS1025PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.