Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS3025AX

  • Zoro # G3102367


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Dual cross handles for easy rotation, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3025AX
Zoro #
G3102367
UPC #
663370474491
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
10.31
Depth
10-5/16"
Length
13
Item Height (Inch)
2.56
Item Length (Inch)
13
Item Width (Inch)
10.31

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
8" center to center wall mount installation, Drip-free ceramic disc cartridge, 8" spout projection to accommodate most lavatories, 7 GPM/26.5 LPM spout flow rate at 80 PSI, Corrosion-resistant finish, Dual cross handles for easy rotation, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Oil Rubbed Bronze
Material
Brass
Color
Oil Rubbed Bronze
Number of Handles
2
Handle Material
Metal
Valve Type
Ceramic Disc Cartridge
Weight
7.53
DOE Certified
false
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
Faucet Holes
3
CEC Certified
false
Drain Included
No
Handles Included
true
UPC/CUPC Certified
false
Item Weight (lbs)
7.53
Handshower Flow Rate (GPM)
0
Theme
Traditional
Showerhead Included
No
Sidespray
false
Showerhead Flow Rate (GPM)
0
Handle Style
Cross
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
Handshower Included
No
Collection
Restoration

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Restoration 8-Inch Center Wall Mount Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual cross handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.