Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025AL

  • Zoro # G0861456


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025AL
Zoro #
G0861456
UPC #
663370528149
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Finish
Oil Rubbed Bronze
Material
Brass
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Sidespray
false
Handle Style
Lever
Item Weight (lbs)
7.95
Handles Included
true
Prop 65 Label
true
Handshower Included
No
Faucet Centers
8-1/16
Showerhead Included
No
UPC/CUPC Certified
false
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
CEC Certified
false
Pulldown Spray
false
Collection
English Country
DOE Certified
false

Description

KS7025AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.