Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025AX

  • Zoro # G0861438


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025AX
Zoro #
G0861438
UPC #
663370528163
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 3-3/16"
Width
Spout: 2-5/16", Lever: 3-3/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Mounting Hole Center to Center
8"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Finish
Oil Rubbed Bronze
Material
Brass
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
7.95
UPC/CUPC Certified
false
Handle Style
Cross
Sidespray
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8-1/16
Drain Included
No
Pullout Spray
false
Pulldown Spray
false
Showerhead Included
No
Low Lead Compliant
false
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
Collection
English Country
Theme
Traditional
CEC Certified
false

Description

KS7025AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.