
Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KS7025BPL
Zoro # G0861517
product price:Â $391.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
Handle Material
Porcelain
Number of Handles
2
Faucet Operation
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS7025BPL
Zoro #
G0861517
UPC #
663370528194
Country of Origin
Taiwan, Province of China
Dimensions
Width
Spout: 2-5/16"
Height
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44
Description
KS7025BPL Roman Tub Filler
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.