Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025KRL

  • Zoro # G0861474


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Easy-To-Clean; Drip-Free Ceramic Disc Cartridge; Designed For Long-Lasting Durability; (2) Handles; 10-1/2" Spout Reach
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Height
4-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025KRL
Zoro #
G0861474
UPC #
663370528224
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-3/4"
Width
13"
Depth
10.44"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Easy-To-Clean; Drip-Free Ceramic Disc Cartridge; Designed For Long-Lasting Durability; (2) Handles; 10-1/2" Spout Reach
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Material
Brass
Handle Material
Acrylic
Number of Handles
2
CEC Certified
false
UPC/CUPC Certified
false
Item Weight (lbs)
7.95
Prop 65 Label
true
Handle Style
Knob
Drain Included
No
Faucet Holes
3
Hose Included
false
Handshower Included
No
Theme
Traditional
Pullout Spray
false
Pulldown Spray
false
DOE Certified
false
Collection
Krystal Onyx
Handshower Flow Rate (GPM)
0
Faucet Centers
8-1/16
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Sidespray
false
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Included
No

Description

KS7025KRL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.