Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS7025TAL

  • Zoro # G0861639


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7025TAL
Zoro #
G0861639
UPC #
663370528262
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Height (Inch)
4.75
Item Width (Inch)
10.44
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
8"
Material
Brass
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
DOE Certified
false
Faucet Centers
8-1/16
CEC Certified
false
Drain Included
No
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
7.95
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Included
No
Collection
Tudor
Handles Included
true
Hose Included
false
Handle Style
Lever
Pulldown Spray
false

Description

KS7025TAL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.