Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS8025ZX

  • Zoro # G0862384


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
Height
3.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8025ZX
Zoro #
G0862384
UPC #
663370558184
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Height (Inch)
3.06
Item Width (Inch)
8
Item Length (Inch)
10.75

Details

Finish
Oil Rubbed Bronze
ADA Compliant
false
Number of Handles
2
Faucet Handle Type
Cross
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Faucet Operation
Standard
Mounting Type
Wall Mount
Handle Material
Metal
Mounting Hole Center to Center
8"
Faucet Finish
Oil Rubbed Bronze
Body Material
Brass
Number of Holes
3
Features
Drip Free Ceramic Disc Cartridge
Connection
1/2"-14 NPT
Material
Brass
Showerhead Included
No
Handshower Flow Rate (GPM)
0
DOE Certified
false
Handshower Included
No
CEC Certified
false
Item Weight (lbs)
6.29
Collection
Millennium
Theme
Modern
Faucet Centers
8
Faucet Holes
3
Prop 65 Label
true
Handle Style
Cross
Low Lead Compliant
true
Spout Flow Rate (GPM)
7
Handles Included
true
UPC/CUPC Certified
false
Drain Included
No
Showerhead Flow Rate (GPM)
0
Hose Included
false

Description

KS8025ZX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.