Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362BL

  • Zoro # G0854937


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362BL
Zoro #
G0854937
UPC #
663370044229
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-1/2"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Width (Inch)
7.13
Item Height (Inch)
7.13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Polished Brass
Body Material
Brass
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handles Included
true
Faucet Centers
8 to 36
Drain Included
No
Faucet Holes
3
Showerhead Included
No
CEC Certified
false
Handshower Included
No
DOE Certified
false
Collection
English Country
Pullout Spray
false
Theme
Traditional
Hose Included
false
Prop 65 Label
true
Item Weight (lbs)
8.9
Low Lead Compliant
false
UPC/CUPC Certified
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7

Description

KS2362BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.