Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362CFL

  • Zoro # G0854964


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362CFL
Zoro #
G0854964
UPC #
663370134234
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.19
Item Height (Inch)
3.19
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
2
Handle Material
Metal
Faucet Finish
Polished Brass
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Finish
Polished Brass
Material
Brass
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Faucet Centers
16
Showerhead Included
No
Item Weight (lbs)
8.9
Collection
Century
CEC Certified
false
Handshower Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Spout Flow Rate (GPM)
7
Sidespray
false
Low Lead Compliant
false
Handles Included
true
Drain Included
No
DOE Certified
false
Theme
Traditional
Handle Style
Lever

Description

KS2362CFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.