Shop NEWPORT BRASS

Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Brass

  • Mfr # 4-984BP-03N

  • Zoro # G7448525


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
ADA Compliant
Yes
Width
7.75
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-984BP-03N
Zoro #
G7448525
UPC #
760724221548
Country of Origin
United States

Dimensions

Width
7.75
Height
7.75
Handle Length (in)
3.5

Details

Finish
Uncoated Polished Brass (Living, non-returnable)
Handle Type
Lever
ADA Compliant
Yes
Weight
2.6
Number of Handles
1
Handle Material
Brass
Handle Included
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.