Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362DL

  • Zoro # G0855104


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
ADA Compliant
true
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362DL
Zoro #
G0855104
UPC #
663370077098
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-13/16"
Width
Spout: 3-1/4"
Item Height (Inch)
3.25
Item Length (Inch)
8.44
Item Width (Inch)
7.13

Details

Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Item
Roman Tub Faucet
ADA Compliant
true
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
Number of Holes
3
Body Material
Brass
Handle Material
Metal
Mounting Type
Deck Mount
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Spout Flow Rate (GPM)
7
DOE Certified
false
Collection
Concord
Sidespray
false
Item Weight (lbs)
8.9
Showerhead Flow Rate (GPM)
0
Hose Included
false
CEC Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Theme
Traditional
Prop 65 Label
true
Faucet Holes
3
Handle Style
Lever
Handles Included
true
Showerhead Included
No
Drain Included
No
Handshower Included
No
Pullout Spray
false
Handshower Flow Rate (GPM)
0

Description

KS2362DL Roman Tub Filler 7 In. Spout Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.