Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362ML

  • Zoro # G0855059


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Handle Material
Metal
ADA Compliant
true
Number of Handles
2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362ML
Zoro #
G0855059
UPC #
663370011191
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-15/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Body Material
Brass
Handle Material
Metal
ADA Compliant
true
Number of Handles
2
Number of Holes
3
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Operation
Standard
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Faucet Finish
Polished Brass
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Faucet Holes
3
Showerhead Included
No
Handshower Included
No
Pullout Spray
false
UPC/CUPC Certified
true
Theme
Traditional
CEC Certified
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
8.9
Spout Flow Rate (GPM)
7
Collection
Milano
Faucet Centers
8 to 36
Drain Included
No
Handle Style
Lever
Hose Included
false
DOE Certified
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
Prop 65 Label
true

Description

KS2362ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.