Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362PL

  • Zoro # G0855086


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362PL
Zoro #
G0855086
UPC #
663370119637
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4", Lever: 2-3/8"
Item Height (Inch)
3.25
Item Width (Inch)
7.13
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Faucet Finish
Polished Brass
Number of Handles
2
Handle Material
Porcelain
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Item Weight (lbs)
8.9
Pullout Spray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
Handles Included
true
DOE Certified
false
Sidespray
false
Showerhead Included
No
Collection
Naples
Drain Included
No
Low Lead Compliant
false
CEC Certified
false
Handle Style
Lever
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Theme
Traditional
Prop 65 Label
true
Faucet Holes
3

Description

KS2362PL Roman Tub Filler Porcelain Leve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.