Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS2362TL

  • Zoro # G0855226


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Height
Spout: 8-7/16", Lever: 3"
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2362TL
Zoro #
G0855226
UPC #
663370073090
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 3"
Width
Spout: 3-1/4"
Item Length (Inch)
8.44
Item Height (Inch)
3.25
Item Width (Inch)
7.13

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
ADA Compliant
true
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Number of Holes
3
Faucet Finish
Polished Brass
Body Material
Brass
Number of Handles
2
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Standards
CUPC Certified
Material
Brass
Theme
Traditional
Collection
Roman
UPC/CUPC Certified
true
Faucet Holes
3
Handshower Included
No
Item Weight (lbs)
8.9
Hose Included
false
Spout Flow Rate (GPM)
7
Handles Included
true
CEC Certified
false
Handshower Flow Rate (GPM)
0
Handle Style
Lever
DOE Certified
false
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Drain Included
No
Low Lead Compliant
false
Prop 65 Label
true
Faucet Centers
8 to 36
Sidespray
false
Pullout Spray
false

Description

KS2362TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.