Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS33325NL

  • Zoro # G0856784


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS33325NL
Zoro #
G0856784
UPC #
663370050923
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2", Handle: 3"
Depth
Handle: 2-13/16"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Cartridge; 16" To 36" Spread; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
1-1/4"-18 IPS, 3/4" IPS
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Brass
Number of Handles
2
Faucet Operation
Standard
Finish
Polished Brass
Material
Brass
DOE Certified
true
Prop 65 Label
true
Handshower Flow Rate (GPM)
1.8
Collection
Roman
CEC Certified
true
Sidespray
false
Showerhead Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
Drain Included
No
Low Lead Compliant
false
Handshower Included
Yes
Pullout Spray
false
UPC/CUPC Certified
false
Item Weight (lbs)
9.37
Handles Included
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handle Style
Lever
Faucet Holes
5
Theme
Traditional

Description

KS33325NL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.