Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3332BL

  • Zoro # G0856766


product price: $473.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Height
Spout: 4-1/2"
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3332BL
Zoro #
G0856766
UPC #
663370056482
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
8.5
Item Height (Inch)
3.5

Details

Finish
Polished Brass
ADA Compliant
true
Faucet Handle Type
Lever
Handle Material
Metal
Mounting Type
Deck Mount
Flow Rate
7.0 gpm
Number of Handles
2
Number of Holes
3
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Faucet Finish
Polished Brass
Features
Drip-Free Ceramic Disc Cartridge; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
UPC/CUPC Certified
true
Drain Included
No
Faucet Centers
8 to 36
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Sidespray
false
Hose Included
false
Showerhead Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Faucet Holes
3
Low Lead Compliant
false
Item Weight (lbs)
9.37
Handshower Included
No
Collection
Vintage
CEC Certified
false
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
DOE Certified
false

Description

KS3332BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.