Shop KINGSTON BRASS

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS3331NL
  • Zoro # G0856443

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS3331NL
Zoro #
G0856443
UPC #
663370005831
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge; 8-36" Deck-Mount Installation; (2) Lever Style Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS Inlet
Number of Handles
2
Body Material
Brass
Handle Material
Metal
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Finish
Polished Chrome
Material
Brass
Handles Included
true
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Theme
Traditional
Hose Included
false
Handshower Flow Rate (GPM)
0
DOE Certified
false
Prop 65 Label
true
Pullout Spray
false
Faucet Centers
8 to 36
Drain Included
No
Item Weight (lbs)
9.37
Handshower Included
No
Collection
Heritage
Showerhead Included
No
Sidespray
false
Faucet Holes
3
UPC/CUPC Certified
true
Low Lead Compliant
false
Handle Style
Lever

Dimensions

Height
Spout: 4-1/2"
Width
Spout: 3-1/2"
Depth
Handle: 2-3/4"
Item Width (Inch)
4.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5

Description

KS3331NL Roman Tub Filler Metal Lever Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.