Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS3332TX

  • Zoro # G0857107


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Type
Deck Mount
Height
Spout: 4-1/2"
Faucet Operation
Standard
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3332TX
Zoro #
G0857107
UPC #
663370181009
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-1/2"
Depth
Handle: 3"
Width
Spout: 3-1/2", Handle: 3"
Item Length (Inch)
8.5
Item Width (Inch)
4.5
Item Height (Inch)
3.5

Details

Number of Holes
3
Mounting Type
Deck Mount
Faucet Operation
Standard
ADA Compliant
false
Item
Roman Tub Faucet
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Cross
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Mounting Hole Center to Center
8" to 36"
Connection
3/4" IPS Inlet
Finish
Polished Brass
Features
1/4" Turn Ceramic Disc Cartridge; Matching Accessories Available; (2) Cross Style Handles
Material
Brass
DOE Certified
false
Theme
Traditional
Collection
French Country
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
No
Drain Included
No
Handles Included
true
Item Weight (lbs)
9.37
Handle Style
Cross
Hose Included
false
Pullout Spray
false
Handshower Included
No
UPC/CUPC Certified
true
Sidespray
false
Prop 65 Label
true
CEC Certified
false
Faucet Holes
3
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0

Description

KS3332TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.