Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4302TX

  • Zoro # G0858656


product price:  $376.97
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Height
Spout: 3-3/4"
Mounting Type
Deck Mount
Number of Holes
3
Faucet Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4302TX
Zoro #
G0858656
UPC #
663370180880
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 3-3/4"
Width
Spout: 2-3/4", Handle: 3"
Depth
Handle: 3"
Item Width (Inch)
8
Item Height (Inch)
2.75
Item Length (Inch)
8.5

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Holes
3
Faucet Handle Type
Cross
Number of Handles
2
Faucet Finish
Polished Brass
Item
Roman Tub Faucet
Handle Material
Metal
Flow Rate
7.0 gpm
Body Material
Brass
ADA Compliant
false
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Features
Drip-Free Ceramic Disc Cartridge; (2) Cross Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Handshower Flow Rate (GPM)
0
CEC Certified
false
Drain Included
No
Handles Included
true
Faucet Centers
8 to 36
Low Lead Compliant
false
Collection
Vintage
Handshower Included
No
Sidespray
false
Handle Style
Cross
Faucet Holes
3
Hose Included
false
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
DOE Certified
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
Theme
Modern

Description

KS4302TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.