Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4322HL

  • Zoro # G0859268


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4322HL
Zoro #
G0859268
UPC #
663370021466
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Height (Inch)
2.88
Item Length (Inch)
9.25
Item Width (Inch)
8

Details

Finish
Polished Brass
Number of Holes
3
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
ADA Compliant
true
Faucet Operation
Standard
Handle Material
Metal
Body Material
Brass
Item
Roman Tub Faucet
Number of Handles
2
Mounting Type
Deck Mount
Faucet Finish
Polished Brass
Connection
3/4" IPS
Features
Drip Free Ceramic Cartridge
Standards
CUPC Certified
Includes
Hand Shower
Material
Brass
Drain Included
No
Handshower Included
No
UPC/CUPC Certified
true
Item Weight (lbs)
9.37
Faucet Holes
3
Handle Style
Lever
DOE Certified
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handles Included
true
Showerhead Included
No
CEC Certified
false
Hose Included
false
Low Lead Compliant
false
Theme
Modern
Collection
Roman
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Sidespray
false
Prop 65 Label
true

Description

KS4322HL Roman Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.