Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Standard, 3-3/8" to 11", 2, Tub Wall Mount, Polished Chrome

  • Mfr # CC56T1
  • Zoro # G0839187

product price: 
$
571.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC56T1
Zoro #
G0839187
UPC #
663370003400
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.88
Item Length (Inch)
13
Item Height (Inch)
8.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Material
Brass
Faucet Holes
2
Handshower Included
Yes
DOE Certified
true
Prop 65 Label
true
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
Showerhead Included
No
Faucet Centers
7" Adjustable Center
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
UPC/CUPC Certified
true
Sidespray
false
Low Lead Compliant
false
Handle Style
Lever
Item Weight (lbs)
9.67
Hose Included
true
Theme
Traditional
Collection
Vintage

Description

CC56T1 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.