Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS4362ML

  • Zoro # G0859907


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Height
7-1/4"
Body Material
Brass
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4362ML
Zoro #
G0859907
UPC #
663370072253
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/8"
Depth
7-1/2"
Item Width (Inch)
7.25
Item Length (Inch)
7.5
Item Height (Inch)
3

Details

Finish
Polished Brass
Body Material
Brass
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Faucet Finish
Polished Brass
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Operation
Standard
ADA Compliant
true
Item
Roman Tub Faucet
Faucet Handle Type
Lever
Number of Handles
2
Connection
3/4" IPS
Standards
CUPC Certified
Features
Ergonomic Dual Lever Handles
Material
Brass
Theme
Modern
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Item Weight (lbs)
11.57
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handle Style
Lever
Faucet Centers
8 to 36
Low Lead Compliant
false
Pullout Spray
false
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
true
Prop 65 Label
true
Sidespray
false
Handles Included
true
Handshower Included
No
Hose Included
false

Description

KS4362ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.