Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS53625FL

  • Zoro # G0860293


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS53625FL
Zoro #
G0860293
UPC #
663370062001
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-1/2"
Width
Lever: 2-7/8"
Depth
7-3/16"
Item Height (Inch)
8.5
Item Width (Inch)
7.19
Item Length (Inch)
6.63

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Brass
Connection
3/4" IPS
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Brass
Number of Handles
3
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Material
Brass
Showerhead Flow Rate (GPM)
0
Collection
Royale
Prop 65 Label
true
Sidespray
false
Drain Included
No
DOE Certified
true
Faucet Centers
16 to 36
Faucet Holes
5
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Theme
Traditional
Item Weight (lbs)
9.37
Showerhead Included
No
Handles Included
true
Handle Style
Lever
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Low Lead Compliant
false
UPC/CUPC Certified
false
CEC Certified
true

Description

KS53625FL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.