Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Brass, Deck Mount

  • Mfr # KS5362PX

  • Zoro # G0860266


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Faucet Finish
Polished Brass
Height
8-7/16"
Faucet Handle Type
Cross
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5362PX
Zoro #
G0860266
UPC #
663370074189
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3"
Depth
7-1/8"
Item Width (Inch)
8
Item Height (Inch)
7.13
Item Length (Inch)
8.44

Details

Finish
Polished Brass
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Handle Type
Cross
Mounting Type
Deck Mount
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Number of Holes
3
Number of Handles
2
ADA Compliant
false
Handle Material
Porcelain
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Material
Brass
Showerhead Flow Rate (GPM)
0
Hose Included
false
Faucet Centers
8 to 36
Collection
Royale
CEC Certified
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Handshower Flow Rate (GPM)
0
Handles Included
true
Prop 65 Label
true
Showerhead Included
No
Drain Included
No
Theme
Traditional
Handle Style
Cross
Sidespray
false
Item Weight (lbs)
9.37
Low Lead Compliant
false
Faucet Holes
3
DOE Certified
false
Pullout Spray
false
UPC/CUPC Certified
true

Description

KS5362PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.